Double-Handle 4" Centerset Bar Faucet, Oil Rubbed Bronze
- Mfr # KB8495CKL
- Zoro # G823929387
product price:Â
$
249.99
/ea
Free Shipping & Returns
Key Features
Mounting
Deck Mount
Body Material
Brass
Max. Installation Surface Thickness
0.94
Height
5-9/16 in
Finish
Oil Rubbed Bronze
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KB8495CKL
- Zoro #
- G823929387
- UPC #
- 196507208466
- Country of Origin
- Taiwan, Province of China
Dimensions
- Max. Installation Surface Thickness
- 0.94
- Height
- 5-9/16 in
- Water Inlet Connection Size
- 1/2 in
Details
- Mounting
- Deck Mount
- Body Material
- Brass
- Finish
- Oil Rubbed Bronze
- Item
- Wall-Mount Bathroom Faucet
- Faucet Spout
- High Arc
- Includes
- Faucet; Mounting Hardware
- Number of Handles
- 2
- Compliance
- Low Lead Compliant
- ADA Compliant
- Yes
- Flow Rate
- 1.8 GPM
- Handle Type
- Lever
Description
This faucet tastefully interweaves top-notch ergonomic design and contemporary simplicity with its black silicone rubber coated handles and cylindrical base. Add sleek, contemporary style to your bar setup with this faucet. Can also turn your sink into a functional food prep sink, it’s gooseneck spout allows you the clearance for a variety of chores.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.