Shop KINGSTON BRASS
See all product information
Create Account
Double-Handle 4" Centerset Bar Faucet with Knurled Handle, Brushed Brass
- Mfr # KB5497KNL
- Zoro # G723926240
product price:Â
$
214.99
/ea
Free Shipping & Returns
Key Features
Finish
Brushed Brass
Body Material
Brass
Flow Rate
1.8 GPM
Max. Installation Surface Thickness
0.94
Compliance
Low Lead Compliant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KB5497KNL
- Zoro #
- G723926240
- UPC #
- 196507337807
- Country of Origin
- Taiwan, Province of China
- Finish
- Brushed Brass
- Body Material
- Brass
- Flow Rate
- 1.8 GPM
- Compliance
- Low Lead Compliant
- Handle Type
- Lever
- Number of Handles
- 2
- Mounting
- Deck Mount
- Includes
- Faucet; Mounting Hardware
- Item
- Bar Prep Faucets
- Faucet Spout
- Gooseneck/High Arc
- ADA Compliant
- Yes
Dimensions
- Max. Installation Surface Thickness
- 0.94
- Water Inlet Connection Size
- 1/2 in
- Height
- 11-9/16 in
Description
Enhance the style and functionality of your home bar with this sleek faucet from the Convergent Collection. Its striking design features a sleek gooseneck spout complemented by knurled accents and tubular handles, creating a look that seamlessly blends contemporary elegance with unparalleled practicality. Enjoy effortless maneuverability thanks to the swivel spout, allowing you to tackle any bar task with ease and efficiency.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.