Shop KINGSTON BRASS
See all product information
Create Account
Double-Handle 4" Centerset Bar Faucet, Polished Chrome
- Mfr # KB8491KPS
- Zoro # G523927898
product price:Â
$
269.99
/ea
Free Shipping & Returns
Key Features
Flow Rate
1.8 GPM
Water Inlet Connection Size
1/2 in
ADA Compliant
Yes
Number of Handles
2
Handle Type
Lever
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KB8491KPS
- Zoro #
- G523927898
- UPC #
- 196507348445
- Country of Origin
- Taiwan, Province of China
- Flow Rate
- 1.8 GPM
- ADA Compliant
- Yes
- Number of Handles
- 2
- Handle Type
- Lever
- Compliance
- Low Lead Compliant
- Body Material
- Brass
- Includes
- Faucet; Mounting Hardware
- Faucet Spout
- Gooseneck/High Arc
- Mounting
- Deck Mount
- Finish
- Polished Chrome
- Item
- Bar Prep Faucet
Dimensions
- Water Inlet Connection Size
- 1/2 in
- Max. Installation Surface Thickness
- 0.94
- Height
- 11-9/16 in
Description
Enhance the style and functionality of your bathroom with this sleek faucet from the Synchronous Collection. Its striking design features a sleek gooseneck spout complemented by Neoprene accents and tubular handles, creating a look that seamlessly blends contemporary elegance with unparalleled practicality. A pop-up drain is included with this faucet.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.