Shop KINGSTON BRASS
See all product information
Create Account
Double-Handle 4" Centerset Bar Faucet with Knurled Handle, Antique Brass
- Mfr # KB5493KNL
- Zoro # G123929278
product price:Â
$
214.99
/ea
Free Shipping & Returns
Key Features
Finish
Antique Brass
Flow Rate
1.8 GPM
Compliance
Low Lead Compliant
Includes
Faucet; Mounting Hardware
Mounting
Deck Mount
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KB5493KNL
- Zoro #
- G123929278
- UPC #
- 196507337784
- Country of Origin
- Taiwan, Province of China
Dimensions
- Water Inlet Connection Size
- 1/2 in
- Max. Installation Surface Thickness
- 0.94
- Height
- 11-9/16 in
Details
- Finish
- Antique Brass
- Flow Rate
- 1.8 GPM
- Compliance
- Low Lead Compliant
- Includes
- Faucet; Mounting Hardware
- Mounting
- Deck Mount
- Item
- Bar Prep Faucets
- Number of Handles
- 2
- Body Material
- Brass
- Handle Type
- Lever
- ADA Compliant
- Yes
- Faucet Spout
- Gooseneck/High Arc
Description
Enhance the style and functionality of your home bar with this sleek faucet from the Convergent Collection. Its striking design features a sleek gooseneck spout complemented by knurled accents and tubular handles, creating a look that seamlessly blends contemporary elegance with unparalleled practicality. Enjoy effortless maneuverability thanks to the swivel spout, allowing you to tackle any bar task with ease and efficiency.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.