Double-Handle 4" Centerset High-Arc Bar Faucet, Polished Chrome
- Mfr # FB8491DL
- Zoro # G823930031
product price:Â
$
144.99
/ea
Free Shipping & Returns
Key Features
Mounting
Deck Mount
Handle Type
Lever
Body Material
Brass
Includes
Faucet; Mounting Hardware; Installation Manual
Number of Handles
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FB8491DL
- Zoro #
- G823930031
- UPC #
- 196507368917
- Country of Origin
- Taiwan, Province of China
- Item
- Pot Filler Faucet
- Mounting
- Deck Mount
- Handle Type
- Lever
- Body Material
- Brass
- Includes
- Faucet; Mounting Hardware; Installation Manual
- Number of Handles
- 2
- Flow Rate
- 1.8 GPM
- Finish
- Polished Chrome
- ADA Compliant
- Yes
- Compliance
- Low Lead Compliant
- Faucet Spout
- Gooseneck/High Arc
Dimensions
- Water Inlet Connection Size
- 1/2 in
- Height
- 18-5/8 in
- Max. Installation Surface Thickness
- 1.13
Description
This faucet boasts bold, sleek design with its cylindrical styling. Add sleek, contemporary style to your bar setup with this faucet. , the gooseneck spout will easily allow for a variety of tasks.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.