Double-Handle 4" Centerset Bathroom Faucet with Brass Pop-Up, Oil Rubbed Bronze
- Mfr # KS6645CML
- Zoro # G223929338
product price:Â
$
364.99
/ea
Free Shipping & Returns
Key Features
Color
Polished Chrome
Finish
Oil Rubbed Bronze
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KS6645CML
- Zoro #
- G223929338
- UPC #
- 196507009377
- Country of Origin
- Taiwan, Province of China
- Color
- Polished Chrome
- Item
- 4" Centerset Bathroom Faucets
- Finish
- Oil Rubbed Bronze
Description
Embellish your home with the swankiness and elegance that this faucet provides. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Manhattan 4 in. centerset bathroom faucet with brass pop-up and its featured sturdy brass construction and premium matte black finish are guaranteed to glamorize your home's ensemble for years to come. Emulate the distinguished opulence of Manhattan with this faucet's departure from mediocrity. A matching finish drain is also included.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.