Double-Handle 4" Centerset Bathroom Faucet with Pop-Up Drain, Polished Chrome
- Mfr # FB5611CML
- Zoro # G723925441
product price:Â
$
219.99
/ea
Free Shipping & Returns
Key Features
Finish
Polished Chrome
Color
Brushed Nickel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FB5611CML
- Zoro #
- G723925441
- UPC #
- 196507324555
- Country of Origin
- Taiwan, Province of China
Details
- Finish
- Polished Chrome
- Color
- Brushed Nickel
- Item
- 4" Centerset Bathroom Faucets
Description
Embellish your contemporary home with the swankiness and elegance that this faucet provides. The Manhattan 4-inch centerset bathroom faucet with pop-up drain and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's modern ensemble for years to come. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. Emulate the distinguished opulence of Manhattan with this faucet's departure from mediocrity. A matching finish drain is also included.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.