Shop KINGSTON BRASS
See all product information
Create Account
Double-Handle 4" Centerset High-Arc Bar Faucet, Brushed Nickel
- Mfr # FB8498DPL
- Zoro # G123929506
product price:Â
$
154.99
/ea
Free Shipping & Returns
Key Features
Height
11-1/4 in
Finish
Brushed Nickel
Includes
Faucet; Mounting Hardware; Installation Manual
ADA Compliant
Yes
Water Inlet Connection Size
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FB8498DPL
- Zoro #
- G123929506
- UPC #
- 196507369013
- Country of Origin
- Taiwan, Province of China
Dimensions
- Height
- 11-1/4 in
- Water Inlet Connection Size
- 1/2 in
- Max. Installation Surface Thickness
- 1.13
Details
- Finish
- Brushed Nickel
- Includes
- Faucet; Mounting Hardware; Installation Manual
- ADA Compliant
- Yes
- Mounting
- Deck Mount
- Body Material
- Brass
- Number of Handles
- 2
- Handle Type
- Lever
- Flow Rate
- 1.8 GPM
- Item
- Bar Prep Faucets
- Faucet Spout
- Gooseneck/High Arc
- Compliance
- Low Lead Compliant
Description
Crafted to bring aesthetic beauty alongside exceptional performance, the feature of porcelain lever handles and rounded architecture solidifies pristine refinement in this faucet. Add sleek, contemporary style to your bar setup with this faucet. , the gooseneck spout will easily allow for a variety of tasks.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.