Double-Handle 4" Centerset High-Arc Bar Faucet, Brushed Nickel
- Mfr # FB8498DX
- Zoro # G523928093
product price:Â
$
184.99
/ea
Free Shipping & Returns
Key Features
Handle Type
Cross
Max. Installation Surface Thickness
1.13
Body Material
Brass
Faucet Spout
Gooseneck/High Arc
Number of Handles
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FB8498DX
- Zoro #
- G523928093
- UPC #
- 196507369020
- Country of Origin
- Taiwan, Province of China
Dimensions
- Max. Installation Surface Thickness
- 1.13
- Water Inlet Connection Size
- 1/2 in
- Height
- 11-9/16 in
Details
- Handle Type
- Cross
- Body Material
- Brass
- Faucet Spout
- Gooseneck/High Arc
- Number of Handles
- 2
- Finish
- Brushed Nickel
- Item
- Bar Prep Faucets
- ADA Compliant
- No
- Mounting
- Deck Mount
- Flow Rate
- 1.8 GPM
- Compliance
- Low Lead Compliant
- Includes
- Faucet; Mounting Hardware
Description
This faucet boasts bold, sleek design with its cylindrical styling. Add sleek, contemporary style to your bar setup with this faucet. , the gooseneck spout will easily allow for a variety of tasks.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.