Shop KINGSTON BRASS
See all product information
Create Account
Double-Handle 4" Centerset High-Arc Bar Faucet, Brushed Nickel
- Mfr # FB8498EFL
- Zoro # G223926801
product price:Â
$
154.99
/ea
Free Shipping & Returns
Key Features
Finish
Brushed Nickel
Handle Type
Lever
Body Material
Brass
Number of Handles
2
ADA Compliant
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FB8498EFL
- Zoro #
- G223926801
- UPC #
- 196507369037
- Country of Origin
- Taiwan, Province of China
- Finish
- Brushed Nickel
- Handle Type
- Lever
- Body Material
- Brass
- Number of Handles
- 2
- ADA Compliant
- Yes
- Mounting
- Deck Mount
- Includes
- Faucet; Mounting Hardware
- Flow Rate
- 1.8 GPM
- Item
- Bar Prep Faucets
- Faucet Spout
- Gooseneck/High Arc
- Compliance
- Low Lead Compliant
Dimensions
- Height
- 11-9/16 in
- Water Inlet Connection Size
- 1/2 in
- Max. Installation Surface Thickness
- 1.13
Description
The innovative, sleek design of this faucet will enhance contemporary decor. Add sleek, contemporary style to your bar setup with this faucet. , the gooseneck spout will easily allow for a variety of tasks.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.