Double-Handle 4" Centerset High-Arc Bar Faucet, Polished Chrome
- Mfr # FB8491ZX
- Zoro # G023928135
product price:Â
$
154.99
/ea
Free Shipping & Returns
Key Features
Finish
Polished Chrome
Flow Rate
1.8 GPM
Body Material
Brass
Handle Type
Cross
ADA Compliant
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FB8491ZX
- Zoro #
- G023928135
- UPC #
- 196507368979
- Country of Origin
- Taiwan, Province of China
- Finish
- Polished Chrome
- Flow Rate
- 1.8 GPM
- Item
- Widespread Bathroom Faucet
- Body Material
- Brass
- Handle Type
- Cross
- ADA Compliant
- No
- Number of Handles
- 2
- Spout Reach
- 5 in
- Faucet Spout
- Gooseneck/High Arc
- Compliance
- Low Lead Compliant
- Mounting
- Deck Mount
- Includes
- Faucet; Mounting Hardware; Pop-Up Drain
Dimensions
- Water Inlet Connection Size
- 1/2 in
- Max. Installation Surface Thickness
- 1.13
Description
Introducing our bar faucet that seamlessly incorporates the timeless charm of 1930s Art Deco style with its elegant cross handles. Elevate your bar setup with a touch of sleek and contemporary design. The gooseneck spout ensures easy handling of various tasks. Embrace the eclectic fusion of classical aesthetics and modern appeal with this exceptional faucet.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.