Shop KINGSTON BRASS
See all product information
Create Account
Double-Handle 4" Centerset High-Arc Bar Faucet, Brushed Nickel
- Mfr # FB8498NDL
- Zoro # G823925167
product price:Â
$
154.99
/ea
Free Shipping & Returns
Key Features
Flow Rate
1.8 GPM
Compliance
Low Lead Compliant
Includes
Faucet; Mounting Hardware
Faucet Spout
Gooseneck/High Arc
Body Material
Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FB8498NDL
- Zoro #
- G823925167
- UPC #
- 196507369044
- Country of Origin
- Taiwan, Province of China
- Flow Rate
- 1.8 GPM
- Item
- Bar Prep Faucets
- Compliance
- Low Lead Compliant
- Includes
- Faucet; Mounting Hardware
- Faucet Spout
- Gooseneck/High Arc
- Body Material
- Brass
- Handle Type
- Lever
- Number of Handles
- 2
- ADA Compliant
- Yes
- Finish
- Brushed Nickel
- Mounting
- Deck Mount
Dimensions
- Height
- 11-9/16 in
- Water Inlet Connection Size
- 1/2 in
- Max. Installation Surface Thickness
- 1.13
Description
This faucet's modern features create a bold and edgy design in your kitchen. Add sleek, contemporary style to your bar setup with this faucet. , the gooseneck spout will easily allow for a variety of tasks.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.