Shop KINGSTON BRASS
See all product information
Create Account
Double-Handle 4" Centerset High-Arc Bar Faucet, Polished Chrome
- Mfr # FB8491DPL
- Zoro # G023929903
product price:Â
$
144.99
/ea
Free Shipping & Returns
Key Features
Body Material
Brass
Height
5-13/16 in
Mounting
Deck Mount
Includes
Faucet; Mounting Hardware
Compliance
Low Lead Compliant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FB8491DPL
- Zoro #
- G023929903
- UPC #
- 196507368924
- Country of Origin
- Taiwan, Province of China
Dimensions
- Height
- 5-13/16 in
- Water Inlet Connection Size
- 1/2 in
- Max. Installation Surface Thickness
- 1.13
Details
- Body Material
- Brass
- Mounting
- Deck Mount
- Includes
- Faucet; Mounting Hardware
- Compliance
- Low Lead Compliant
- Flow Rate
- 1.8 GPM
- Item
- Wall Mount Kitchen Faucet
- Number of Handles
- 2
- ADA Compliant
- Yes
- Handle Type
- Lever
- Finish
- Polished Chrome
- Faucet Spout
- Gooseneck/High Arc
Description
Crafted to bring aesthetic beauty alongside exceptional performance, the feature of porcelain lever handles and rounded architecture solidifies pristine refinement in this faucet. Add sleek, contemporary style to your bar setup with this faucet. , the gooseneck spout will easily allow for a variety of tasks.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.