Shop KINGSTON BRASS
See all product information
Create Account
Double-Handle 4" Centerset High-Arc Bar Faucet, Brushed Nickel
- Mfr # FB8498ZX
- Zoro # G323925926
product price:Â
$
184.99
/ea
Free Shipping & Returns
Key Features
Water Inlet Connection Size
1/2 in
Flow Rate
1.8 GPM
Faucet Spout
Gooseneck/High Arc
Mounting
Deck Mount
Compliance
Low Lead Compliant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FB8498ZX
- Zoro #
- G323925926
- UPC #
- 196507369068
- Country of Origin
- Taiwan, Province of China
- Flow Rate
- 1.8 GPM
- Faucet Spout
- Gooseneck/High Arc
- Mounting
- Deck Mount
- Compliance
- Low Lead Compliant
- Handle Type
- Cross
- Includes
- Faucet; Mounting Hardware; Installation Manual
- ADA Compliant
- No
- Number of Handles
- 2
- Finish
- Brushed Nickel
- Item
- Bar Prep Faucets
- Body Material
- Brass
Dimensions
- Water Inlet Connection Size
- 1/2 in
- Max. Installation Surface Thickness
- 1.13
- Height
- 11-1/4 in
Description
Introducing our bar faucet that seamlessly incorporates the timeless charm of 1930s Art Deco style with its elegant cross handles. Elevate your bar setup with a touch of sleek and contemporary design. The gooseneck spout ensures easy handling of various tasks. Embrace the eclectic fusion of classical aesthetics and modern appeal with this exceptional faucet.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.