Shop KINGSTON BRASS
See all product information
Create Account
Single-Handle Pull Down Sprayer Bar Faucet, Polished Chrome
- Mfr # LS2461NYL
- Zoro # G123927373
product price:Â
$
384.99
/ea
Free Shipping & Returns
Key Features
Includes
Faucet; Mounting Hardware
Max. Installation Surface Thickness
3
Number of Handles
1
Mounting
Deck Mount
Compliance
Low Lead Compliant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LS2461NYL
- Zoro #
- G123927373
- UPC #
- 663370759901
- Country of Origin
- China
Dimensions
- Max. Installation Surface Thickness
- 3
- Height
- 11-1/2 in
- Water Inlet Connection Size
- 1/2 in
Details
- Includes
- Faucet; Mounting Hardware
- Number of Handles
- 1
- Mounting
- Deck Mount
- Compliance
- Low Lead Compliant
- ADA Compliant
- Yes
- Handle Type
- Lever
- Finish
- Polished Chrome
- Body Material
- Brass
- Flow Rate
- 1.8 GPM
- Faucet Spout
- High Arc
- Item
- Bar Prep Faucets
Description
Sleek luxury is offered at its finest with this faucet's particular styling. Add sleek, contemporary style to your kitchen with this faucet. Ideal for preparing food and cleanup, the high spout will easily allow for a variety of tasks.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.