Shop KINGSTON BRASS
See all product information
Create Account
Double-Handle Deck-Mount Pre-Rinse Bridge Kitchen Faucet, Antique Brass
- Mfr # GS1273BEX
- Zoro # G223925248
product price:Â
$
779.99
/ea
Free Shipping & Returns
Key Features
Mounting
Deck Mount
Includes
Faucet; Mounting Hardware
Color/Finish
Polished Nickel
Material
Brass
Number of Handles
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GS1273BEX
- Zoro #
- G223925248
- UPC #
- 196507408804
- Country of Origin
- Taiwan, Province of China
- Mounting
- Deck Mount
- Includes
- Faucet; Mounting Hardware
- Color/Finish
- Polished Nickel
- Item
- Pre-Rinse Kitchen Faucets
- Material
- Brass
- Number of Handles
- 2
- ADA Compliant
- No
- Valve Type
- Ceramic Disc Cartridge
- Compliance
- Low Lead Compliant
- Faucet Spout
- Coil Spring
- Finish
- Antique Brass
- Flow Rate
- 1.8 GPM
- Handle Type
- Cross
Dimensions
- Height
- 18-3/4 in
- Inlet Size
- 1/2 in
- Length (In.)
- 8 in
Description
This faucet's modern features create a bold and edgy design in your kitchen. Designed for optimum versatility and functionality, the dual spray settings and extendable spout of this pre-rinse faucet, are designed to make every task effortless and enjoyable. Additionally, the rotating swivel spout leaves no area of the sink out of reach. Plus, the rugged industrial aesthetic of the exposed spring adds a bold, functional touch to your residential space, blending style with practicality seamlessly.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.