Shop KINGSTON BRASS
See all product information
Create Account
Single-Handle Deck-Mount Pre-Rinse Kitchen Faucet with Pot Filler, Oil Rubbed Bronze
- Mfr # LS8505DL
- Zoro # G423927684
product price:Â
$
794.99
/ea
Free Shipping & Returns
Key Features
Finish
Oil Rubbed Bronze
Mounting
Deck Mount
Valve Type
Ceramic Disc Cartridge
Number of Handles
1
ADA Compliant
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LS8505DL
- Zoro #
- G423927684
- UPC #
- 196507323022
- Country of Origin
- China
Dimensions
- Height
- 28-1/4 in
- Length (In.)
- 9 13/16 in
- Inlet Size
- 1/2 in
Details
- Finish
- Oil Rubbed Bronze
- Mounting
- Deck Mount
- Valve Type
- Ceramic Disc Cartridge
- Number of Handles
- 1
- ADA Compliant
- Yes
- Faucet Spout
- Spring Neck
- Includes
- Faucet; Mounting Hardware
- Compliance
- Low Lead Compliant
- Handle Type
- Lever
- Item
- Pre-Rinse Kitchen Faucet
- Color/Finish
- Matte Black
- Material
- Brass
- Flow Rate
- 1.8 GPM
Description
This faucet from the Concord collection, boasts bold, sleek design with its cylindrical styling. Designed for optimum versatility and functionality, the restaurant grade sprayhead and the rotating swivel spout leaves no area of the sink untouched as the professional look of the exposed spring provides industrial function in a residential aesthetic.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.