Double-Handle Deck-Mount Pre-Rinse Bridge Kitchen Faucet, Antique Brass
- Mfr # GS1273BPL
- Zoro # G823928601
product price:Â
$
779.99
/ea
Free Shipping & Returns
Key Features
Color/Finish
Matte Black
Includes
Faucet; Mounting Hardware
Mounting
Deck Mount
Inlet Size
1/2 in
Number of Handles
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GS1273BPL
- Zoro #
- G823928601
- UPC #
- 196507408859
- Country of Origin
- Taiwan, Province of China
- Color/Finish
- Matte Black
- Includes
- Faucet; Mounting Hardware
- Item
- Pre-Rinse Kitchen Faucets
- Mounting
- Deck Mount
- Number of Handles
- 2
- Flow Rate
- 1.8 GPM
- Handle Type
- Lever
- Faucet Spout
- Coil Spring
- ADA Compliant
- Yes
- Valve Type
- Ceramic Disc Cartridge
- Finish
- Antique Brass
- Compliance
- Low Lead Compliant
- Material
- Brass
Dimensions
- Inlet Size
- 1/2 in
- Length (In.)
- 8 in
- Height
- 18-3/4 in
Description
The graceful elegance of timeless design is beautifully merged between British flair and Victorian delicacy within this faucet's white porcelain levers. Designed for optimum versatility and functionality, the dual spray settings and extendable spout of this pre-rinse faucet, are designed to make every task effortless and enjoyable. Additionally, the rotating swivel spout leaves no area of the sink out of reach. Plus, the rugged industrial aesthetic of the exposed spring adds a bold, functional touch to your residential space, blending style with practicality seamlessly.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.