Single-Handle Deck-Mount Pre-Rinse Kitchen Faucet, Brushed Brass
- Mfr # LS8773DKL
- Zoro # G423929251
product price:Â
$
839.99
/ea
Free Shipping & Returns
Key Features
Valve Type
Ceramic Disc Cartridge
Flow Rate
1.8 GPM
Number of Handles
1
ADA Compliant
Yes
Inlet Size
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LS8773DKL
- Zoro #
- G423929251
- UPC #
- 196507003283
- Country of Origin
- China
- Valve Type
- Ceramic Disc Cartridge
- Item
- Single-Hole Bathroom Faucet
- Flow Rate
- 1.8 GPM
- Number of Handles
- 1
- ADA Compliant
- Yes
- Compliance
- Low Lead Compliant
- Mounting
- Deck Mount
- Includes
- Faucet;Mounting Hardware;Pop-Up Drain
- Faucet Spout
- Spring Neck
- Material
- Brass
- Color/Finish
- Matte Black
- Handle Type
- Lever
- Finish
- Brushed Brass
Dimensions
- Inlet Size
- 1/2 in
- Height
- 10-9/16 in
- Length (In.)
- 3-1/16 in
Description
This faucet tastefully interweaves top-notch ergonomic design and the sheen of contemporary simplicity with its black silicone rubber coated handles and cylindrical facets. Designed for optimum versatility and functionality, modern day technology is provided for a state-of-the-art product. The Kaiser single-handle pre-rinse kitchen faucet features a high arching spout to easily clean larger dishes, swivel ability to reach any area in and around your sink, and a dual function pre-rinse sprayer to tackle tough messes. Matching accessories are available for use.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.