Shop KINGSTON BRASS
See all product information
Create Account
Double-Handle Deck-Mount Pre-Rinse Bridge Kitchen Faucet, Matte Black
- Mfr # GS1270BEX
- Zoro # G823926829
product price:Â
$
779.99
/ea
Free Shipping & Returns
Key Features
Length (In.)
8 in
ADA Compliant
No
Height
18-3/4 in
Flow Rate
1.8 GPM
Includes
Faucet; Mounting Hardware
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GS1270BEX
- Zoro #
- G823926829
- UPC #
- 196507408798
- Country of Origin
- Taiwan, Province of China
- ADA Compliant
- No
- Flow Rate
- 1.8 GPM
- Includes
- Faucet; Mounting Hardware
- Faucet Spout
- Coil Spring
- Number of Handles
- 2
- Inlet
- 1/2 in
- Handle Type
- Cross
- Finish
- Matte Black
- Compliance
- Low Lead Compliant
- Mounting Type
- Deck Mount
- Valve Type
- Ceramic Disc Cartridge
- Typical Application
- Kitchen Faucets
- Item
- Pre-Rinse Kitchen Faucets
- Material
- Brass
- Color/Finish
- Brushed Nickel
Dimensions
- Length (In.)
- 8 in
- Height
- 18-3/4 in
- Width
- 10 in
Description
This faucet's modern features create a bold and edgy design in your kitchen. Designed for optimum versatility and functionality, the dual spray settings and extendable spout of this pre-rinse faucet, are designed to make every task effortless and enjoyable. Additionally, the rotating swivel spout leaves no area of the sink out of reach. Plus, the rugged industrial aesthetic of the exposed spring adds a bold, functional touch to your residential space, blending style with practicality seamlessly.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.