Shop KINGSTON BRASS
See all product information
Create Account
Bridge Kitchen Faucet with Brass Sprayer, Matte Black
- Mfr # KS3270BPLBS
- Zoro # G023926353
product price:Â
$
939.99
/ea
Free Shipping & Returns
Key Features
Finish
Matte Black
Length (In.)
8 in
Faucet Spout
High Arc
Compliance
Low Lead Compliant
ADA Compliant
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KS3270BPLBS
- Zoro #
- G023926353
- UPC #
- 196507408538
- Country of Origin
- Taiwan, Province of China
- Finish
- Matte Black
- Faucet Spout
- High Arc
- Compliance
- Low Lead Compliant
- ADA Compliant
- Yes
- Includes
- Faucet; Mounting Hardware; Brass Sprayer
- Valve Type
- Ceramic Disc Cartridge
- Mounting Type
- Deck Mount
- Handle Type
- Lever
- Material
- Brass
- Inlet
- 1/2 in
- Flow Rate
- 1.8 GPM
- Item
- Bridge Kitchen Faucets
- Color/Finish
- Brushed Brass
- Number of Handles
- 2
- Typical Application
- Kitchen Faucets
Dimensions
- Length (In.)
- 8 in
- Width
- 8-1/4 in
- Height
- 14-1/2 in
Description
The graceful elegance of timeless design is beautifully merged between British flair and Victorian delicacy within this bridge faucet's white porcelain levers and traditional Victorian spout. The solid brass construction and ceramic cartridge provide a sturdy and reliable fixture, great for use with any sink. Whether you are striving for a Victorian-inspired kitchen or a vibrant traditional-themed space, the unique bridge design is a highly favored option amongst those doing period-style kitchens. Because of its added architectural elements and detailing, the brass side spray adds elegant functionality to this exceptional faucet.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.