Double-Handle Tub and Shower Faucet, Brushed Nickel
- Mfr # KBX8148KPS
- Zoro # G723927674
product price:Â
$
539.99
/ea
Free Shipping & Returns
Key Features
Length
8 in
Width
7-1/8 in
Size
8" (L) x 7-1/8" (W) x 3-1/16" (H)
Finish
Brushed Nickel
Application
Shower Faucets & Combo
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KBX8148KPS
- Zoro #
- G723927674
- UPC #
- 196507348575
- Country of Origin
- Taiwan, Province of China
- Color
- Oil Rubbed Bronze
- Finish
- Brushed Nickel
- Application
- Shower Faucets & Combo
- Material
- Brass
Dimensions
- Length
- 8 in
- Width
- 7-1/8 in
- Size
- 8" (L) x 7-1/8" (W) x 3-1/16" (H)
Description
Elevate your bathroom’s contemporary decor with this Synchronous collection shower set by Kingston Brass. Featuring sleek striped neoprene tubular handles and a stylish cylindrical two setting showerhead, this shower set add a touch of postmodern elegance to any bathroom.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.