Double-Handle Wall Mount Bathroom Faucet, Antique Brass
- Mfr # KS3123PKX
- Zoro # G023926179
product price:Â
$
544.99
/ea
Free Shipping & Returns
Key Features
Height
2-9/16 in
Includes
Faucet; Mounting Hardware
Handle Type
Cross
Body Material
Brass
Flow Rate
1.2 GPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KS3123PKX
- Zoro #
- G023926179
- UPC #
- 663370814556
- Country of Origin
- Taiwan, Province of China
- Includes
- Faucet; Mounting Hardware
- Handle Type
- Cross
- Item
- Wall-Mount Bathroom Faucets
- Body Material
- Brass
- Flow Rate
- 1.2 GPM
- Mounting Type - Faucet
- Wall Mount
- ADA Compliance
- No
- Faucet Finish
- Antique Brass
Dimensions
- Height
- 2-9/16 in
Description
Crafted in commendations to English nobility, the exemplary design of this faucet manifests regality and elegance with its black porcelain handles. The Duchess 2-handle wall mount bathroom faucet and its featured sturdy brass construction and premium antique brass finish are guaranteed to glamorize your home's traditional ensemble for years to come. Attached to the wall behind your sink, the horizontal pop adds a stunning element to your bathroom design. Clean-up is also made a breeze as counter space is cleared up. Glamorize your home today with the traditional elegance of this faucet.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.