Shop KINGSTON BRASS
See all product information
Create Account
Double-Handle Wall Mount Bathroom Faucet, Antique Brass
- Mfr # KS3243AX
- Zoro # G723930056
product price:Â
$
454.99
/ea
Free Shipping & Returns
Key Features
Handle Type
Cross
Height
12-5/16 in
Water Inlet Connection Size
1/2 in
Body Material
Brass
ADA Compliance
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KS3243AX
- Zoro #
- G723930056
- UPC #
- 196507302102
- Country of Origin
- Taiwan, Province of China
- Handle Type
- Cross
- Item
- Bridge Kitchen Faucet
- Body Material
- Brass
- ADA Compliance
- No
- Includes
- Faucet;Side Sprayer
- Flow Rate
- 1.2 GPM
- Mounting Type - Faucet
- Wall Mount
- Faucet Finish
- Antique Brass
Dimensions
- Height
- 12-5/16 in
- Water Inlet Connection Size
- 1/2 in
Description
Return to the antique designs of the early 20th Century with this faucet, offering detailings of refined splendor and ornate design to your home. Attached to the wall behind your sink, the horizontal pop adds a stunning element to your bathroom design. Clean-up is also made a breeze as counter space is cleared up. The Vintage wall mount bathroom faucet and its featured sturdy brass construction and premium antique brass finish are guaranteed to glamorize your home's traditional ensemble for years to come. Let this faucet bring about an air of traditional allure to your interior home design.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.