Double-Handle Wall Mount Bathroom Faucet, Brushed Brass
- Mfr # KS1217PL
- Zoro # G423927172
product price:Â
$
479.99
/ea
Free Shipping & Returns
Key Features
Flow Rate
1.2 GPM
ADA Compliance
Yes
Includes
Faucet; Mounting Hardware
Body Material
Brass
Handle Type
Lever
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KS1217PL
- Zoro #
- G423927172
- UPC #
- 663370896637
- Country of Origin
- Taiwan, Province of China
- Flow Rate
- 1.2 GPM
- ADA Compliance
- Yes
- Includes
- Faucet; Mounting Hardware
- Item
- Wall-Mount Bathroom Faucets
- Body Material
- Brass
- Handle Type
- Lever
- Mounting Type - Faucet
- Wall Mount
- Faucet Finish
- Brushed Brass
Dimensions
- Water Inlet Connection Size
- 1/2 in
- Height
- 5-9/16 in
Description
A lavish spark of traditionally stylized glamour is brought to your bathroom ensemble with this beautiful faucet. Attached to the wall behind your sink, the horizontal pop adds a stunning element to your bathroom design. Clean-up is also made a breeze as counter space is cleared up. The Heritage two handle wall mount bathroom faucet and its featured sturdy brass construction and premium brushed brass finish are guaranteed to glamorize your home's traditional ensemble for years to come. Celebrate sophistication and traditional decor with this statement piece.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.