Double-Handle Wall Mount Bathroom Faucet, Brushed Brass
- Mfr # KS1217TAL
- Zoro # G523929618
product price:Â
$
534.99
/ea
Free Shipping & Returns
Key Features
Includes
Faucet; Mounting Hardware
Faucet Finish
Brushed Brass
Mounting Type - Faucet
Wall Mount
Body Material
Brass
Water Inlet Connection Size
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KS1217TAL
- Zoro #
- G523929618
- UPC #
- 663370896699
- Country of Origin
- Taiwan, Province of China
- Includes
- Faucet; Mounting Hardware
- Faucet Finish
- Brushed Brass
- Mounting Type - Faucet
- Wall Mount
- Body Material
- Brass
- Item
- Wall-Mount Bathroom Faucets
- Handle Type
- Lever
- ADA Compliance
- Yes
- Flow Rate
- 1.2 GPM
Dimensions
- Water Inlet Connection Size
- 1/2 in
- Height
- 7-7/16 in
Description
Offering a nod toward the past, this faucet is beautifully inspired by the vintage elegance of mid-19th Century design. Attached to the wall behind your sink, the horizontal pop adds a stunning element to your bathroom design. Clean-up is also made a breeze as counter space is cleared up. The Tudor two handle wall mount bathroom faucet and its featured sturdy brass construction and premium brushed brass finish are guaranteed to glamorize your home's traditional ensemble for years to come. A unique and classically enchanting personality is embodied in this centerpiece.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.