Shop KINGSTON BRASS
See all product information
Create Account
Double-Handle Wall Mount Bathroom Faucet, Oil Rubbed Bronze
- Mfr # KS8125KL
- Zoro # G523929984
product price:Â
$
479.99
/ea
Free Shipping & Returns
Key Features
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Mounting Type - Faucet
Wall Mount
Handle Type
Lever
ADA Compliance
Yes
Height
3-3/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS8125KL
- Zoro #
- G523929984
- UPC #
- 196507297170
- Country of Origin
- Taiwan, Province of China
Dimensions
- Height
- 3-3/16 in
- Water Inlet Connection Size
- 1/2 in
Details
- Includes
- Faucet; Mounting Hardware; Pop-Up Drain
- Item
- Bidet Faucet
- Mounting Type - Faucet
- Wall Mount
- Handle Type
- Lever
- ADA Compliance
- Yes
- Body Material
- Brass
- Flow Rate
- 1.2 GPM
- Faucet Finish
- Oil Rubbed Bronze
Description
The exquisite design of this faucet tastefully flatters the elegant architecture of traditional homes with its fine detailing. The Whitaker Two-Handle Wall Mount Bathroom Faucet, with its featured sturdy brass construction and premium finish, are guaranteed to glamorize your home's traditional ensemble for years to come. Attached to the wall behind your sink, the horizontal pop adds a stunning element to your bathroom design. Clean-up is also made a breeze as counter space is cleared up.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.