Shop KINGSTON BRASS
See all product information
Create Account
Double-Handle Wall Mount Bathroom Faucet, Brushed Brass
- Mfr # KS1217WLL
- Zoro # G423927394
product price:Â
$
589.99
/ea
Free Shipping & Returns
Key Features
Flow Rate
1.2 GPM
ADA Compliance
Yes
Water Inlet Connection Size
1/2 in
Handle Type
Lever
Body Material
Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KS1217WLL
- Zoro #
- G423927394
- UPC #
- 196507002361
- Country of Origin
- Taiwan, Province of China
- Flow Rate
- 1.2 GPM
- ADA Compliance
- Yes
- Handle Type
- Lever
- Body Material
- Brass
- Includes
- Faucet; Mounting Hardware
- Item
- Wall-Mount Bathroom Faucets
- Mounting Type - Faucet
- Wall Mount
- Faucet Finish
- Brushed Brass
Dimensions
- Water Inlet Connection Size
- 1/2 in
- Height
- 5-9/16 in
Description
English historical splendor finds itself standing with stunning dignity in the prevalence of the refined acrylic lever handles of this faucet. Attached to the wall behind your sink, the horizontal pop adds a stunning element to your bathroom design. Clean-up is also made a breeze as counter space is cleared up. The Wilshire two handle wall mount bathroom faucet and its featured sturdy brass construction and premium brushed brass finish are guaranteed to glamorize your home's traditional ensemble for years to come. Inspire an atmosphere of classical grandeur with the unique appeal of timeless designs with this statement piece.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.