Double-Handle Wall Mount Bathroom Faucet, Brushed Brass
- Mfr # KS1257BPL
- Zoro # G123929582
product price:Â
$
524.99
/ea
Free Shipping & Returns
Key Features
Water Inlet Connection Size
5/8 in
Flow Rate
1.2 GPM
Mounting Type - Faucet
Wall Mount
Includes
Faucet; Mounting Hardware
Handle Type
Lever
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS1257BPL
- Zoro #
- G123929582
- UPC #
- 196507408088
- Country of Origin
- Taiwan, Province of China
Dimensions
- Water Inlet Connection Size
- 5/8 in
- Height
- 6-5/8 in
Details
- Flow Rate
- 1.2 GPM
- Mounting Type - Faucet
- Wall Mount
- Includes
- Faucet; Mounting Hardware
- Handle Type
- Lever
- Item
- Wall-Mount Bathroom Faucets
- ADA Compliance
- Yes
- Body Material
- Brass
- Faucet Finish
- Brushed Brass
Description
The graceful elegance of timeless design is beautifully merged between British flair and Victorian delicacy within this faucet's white porcelain levers. The Bel-Air double-handle wall mount bathroom faucet and its durable brass construction and premium brushed brass finish are guaranteed to glamorize your home's traditional ensemble for years to come. Attached to the wall behind your sink, the horizontal pop adds a stunning element to your bathroom design. Clean-up is also made a breeze as counter space is cleared up. Varnish your bathroom with this state-of-the-art fixture.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.