Double-Handle Wall Mount Bathroom Faucet, Brushed Brass
- Mfr # KS3127PKX
- Zoro # G623927347
product price:Â
$
544.99
/ea
Free Shipping & Returns
Key Features
ADA Compliance
No
Handle Type
Cross
Height
1-1/16 in
Flow Rate
1.2 GPM
Includes
Faucet; Mounting Hardware
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KS3127PKX
- Zoro #
- G623927347
- UPC #
- 663370814570
- Country of Origin
- Taiwan, Province of China
- ADA Compliance
- No
- Handle Type
- Cross
- Flow Rate
- 1.2 GPM
- Includes
- Faucet; Mounting Hardware
- Mounting Type - Faucet
- Wall Mount
- Body Material
- Brass
- Item
- Wall-Mount Bathroom Faucets
- Faucet Finish
- Brushed Brass
Dimensions
- Height
- 1-1/16 in
Description
Crafted in commendations to English nobility, the exemplary design of this faucet manifests regality and elegance with its black porcelain handles. The Duchess 2-handle wall mount bathroom faucet and its featured sturdy brass construction and premium brushed brass finish are guaranteed to glamorize your home's traditional ensemble for years to come. Attached to the wall behind your sink, the horizontal pop adds a stunning element to your bathroom design. Clean-up is also made a breeze as counter space is cleared up. Glamorize your home today with the traditional elegance of this faucet.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.