Shop KINGSTON BRASS
See all product information
Create Account
Double-Handle Wall Mount Bathroom Faucet, Brushed Nickel
- Mfr # KS1228ZX
- Zoro # G623926869
product price:Â
$
534.99
/ea
Free Shipping & Returns
Key Features
Includes
Faucet; Mounting Hardware
Faucet Finish
Brushed Nickel
Flow Rate
1.2 GPM
Water Inlet Connection Size
5/8 in
Handle Type
Cross
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS1228ZX
- Zoro #
- G623926869
- UPC #
- 196507403052
- Country of Origin
- Taiwan, Province of China
Dimensions
- Water Inlet Connection Size
- 5/8 in
- Height
- 5-9/16 in
Details
- Includes
- Faucet; Mounting Hardware
- Faucet Finish
- Brushed Nickel
- Item
- Wall-Mount Bathroom Faucets
- Flow Rate
- 1.2 GPM
- Handle Type
- Cross
- ADA Compliance
- No
- Mounting Type - Faucet
- Wall Mount
- Body Material
- Brass
Description
The eclectic style of the 1930s Art Deco style is integrated within this faucet's classical design. The Millennium double-handle wall mount bathroom faucet and its durable brass construction and premium brushed nickel finish are guaranteed to glamorize your home's traditional ensemble for years to come. Attached to the wall behind your sink, the horizontal pop adds a stunning element to your bathroom design. Clean-up is also made a breeze as counter space is cleared up. The elegant design of this faucet will spark praise for your exquisitely-styled bathroom.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.