Double-Handle Wall Mount Bathroom Faucet, Oil Rubbed Bronze
- Mfr # KS315ORB
- Zoro # G623928474
product price:Â
$
244.99
/ea
Free Shipping & Returns
Key Features
Height
5 in
Water Inlet Connection Size
1/2 in
Includes
Faucet; Mounting Hardware
Body Material
Brass
Mounting Type - Faucet
Wall Mount
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KS315ORB
- Zoro #
- G623928474
- UPC #
- 196507318820
- Country of Origin
- Taiwan, Province of China
- Includes
- Faucet; Mounting Hardware
- Body Material
- Brass
- Mounting Type - Faucet
- Wall Mount
- ADA Compliance
- Yes
- Handle Type
- Lever
- Item
- Bar Prep Faucet
- Flow Rate
- 1.2 GPM
- Faucet Finish
- Oil Rubbed Bronze
Dimensions
- Height
- 5 in
- Water Inlet Connection Size
- 1/2 in
Description
Transform your bathroom into a spa-like haven with this high-quality faucet that combines exceptional design and functionality with this faucet from the Kingston Collection.. Elevate your home's traditional ensemble with the Kingston wall mount bathroom faucet. Crafted with sturdy brass construction and a premium finish, it guarantees long-lasting glamour and timeless appeal Attached to the wall behind your sink, the horizontal pop adds a stunning element to your bathroom design. Clean-up is also made a breeze as counter space is cleared up. Brilliantly crafted and designed, add this fixture to enhance your unique style.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.