Shop KINGSTON BRASS
See all product information
Create Account
Double-Handle Wall Mount Bathroom Faucet, Matte Black
- Mfr # KS3120ZX
- Zoro # G023929507
product price:Â
$
499.99
/ea
Free Shipping & Returns
Key Features
Handle Type
Cross
Height
2-9/16 in
Flow Rate
1.2 GPM
Mounting Type - Faucet
Wall Mount
ADA Compliance
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KS3120ZX
- Zoro #
- G023929507
- UPC #
- 196507403267
- Country of Origin
- Taiwan, Province of China
- Handle Type
- Cross
- Item
- Wall-Mount Bathroom Faucets
- Flow Rate
- 1.2 GPM
- Mounting Type - Faucet
- Wall Mount
- ADA Compliance
- No
- Includes
- Faucet; Mounting Hardware
- Body Material
- Brass
- Faucet Finish
- Matte Black
Dimensions
- Height
- 2-9/16 in
- Water Inlet Connection Size
- 5/8 in
Description
The eclectic style of the 1930s Art Deco style is integrated within this faucet's classical design. The Millennium double-handle wall mount bathroom faucet and its durable brass construction and premium matte black finish are guaranteed to glamorize your home's traditional ensemble for years to come. Attached to the wall behind your sink, the horizontal pop adds a stunning element to your bathroom design. Clean-up is also made a breeze as counter space is cleared up. The elegant design of this faucet will spark praise for your exquisitely-styled bathroom.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.