Shop KINGSTON BRASS
See all product information
Create Account
Double-Handle Wall Mount Bathroom Faucet, Oil Rubbed Bronze
- Mfr # KS8125NX
- Zoro # G623927309
product price:Â
$
519.99
/ea
Free Shipping & Returns
Key Features
Mounting Type - Faucet
Wall Mount
Includes
Faucet; Mounting Hardware; Installation Manual
Water Inlet Connection Size
1/2 in
Handle Type
Cross
Height
18-11/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KS8125NX
- Zoro #
- G623927309
- UPC #
- 196507297392
- Country of Origin
- Taiwan, Province of China
- Mounting Type - Faucet
- Wall Mount
- Includes
- Faucet; Mounting Hardware; Installation Manual
- Item
- Pot Filler Faucet
- Handle Type
- Cross
- Flow Rate
- 1.2 GPM
- Body Material
- Brass
- ADA Compliance
- No
- Faucet Finish
- Oil Rubbed Bronze
Dimensions
- Water Inlet Connection Size
- 1/2 in
- Height
- 18-11/16 in
Description
The exquisite design of this faucet tastefully flatters the elegant architecture of traditional homes with its fine detailing. Attached to the wall behind your sink, the horizontal pop adds a stunning element to your bathroom design. Clean-up is also made a breeze as counter space is cleared up. The Hamilton Two-Handle Wall Mount Bathroom Faucet, with its featured sturdy brass construction and premium oil rubbed bronze finish, are guaranteed to glamorize your home's traditional ensemble for years to come.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.