Shop KINGSTON BRASS
See all product information
Create Account
Double-Handle Wall Mount Bathroom Faucet, Matte Black
- Mfr # KS315MB
- Zoro # G523929502
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Mounting Type - Faucet
Wall Mount
ADA Compliance
Yes
Water Inlet Connection Size
1/2 in
Faucet Finish
Matte Black
Handle Type
Lever
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS315MB
- Zoro #
- G523929502
- UPC #
- 196507318813
- Country of Origin
- Taiwan, Province of China
Dimensions
- Water Inlet Connection Size
- 1/2 in
- Height
- 5-7/16 in
Details
- Mounting Type - Faucet
- Wall Mount
- ADA Compliance
- Yes
- Faucet Finish
- Matte Black
- Handle Type
- Lever
- Includes
- Faucet; Mounting Hardware
- Flow Rate
- 1.2 GPM
- Item
- Wall-Mount Bathroom Faucet
- Body Material
- Brass
Description
Transform your bathroom into a spa-like haven with this high-quality faucet that combines exceptional design and functionality with this faucet from the Kingston Collection.. Elevate your home's traditional ensemble with the Kingston wall mount bathroom faucet. Crafted with sturdy brass construction and a premium finish, it guarantees long-lasting glamour and timeless appeal Attached to the wall behind your sink, the horizontal pop adds a stunning element to your bathroom design. Clean-up is also made a breeze as counter space is cleared up. Brilliantly crafted and designed, add this fixture to enhance your unique style.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.