Double-Handle Wall Mount Bathroom Faucet, Matte Black
- Mfr # KS6120NX
- Zoro # G523926846
product price:Â
$
619.99
/ea
Free Shipping & Returns
Key Features
ADA Compliance
No
Water Inlet Connection Size
1/2 in
Body Material
Brass
Includes
Faucet;Mounting Hardware
Height
10-15/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS6120NX
- Zoro #
- G523926846
- UPC #
- 196507297293
- Country of Origin
- Taiwan, Province of China
Dimensions
- Water Inlet Connection Size
- 1/2 in
- Height
- 10-15/16 in
Details
- ADA Compliance
- No
- Body Material
- Brass
- Includes
- Faucet;Mounting Hardware
- Mounting Type - Faucet
- Wall Mount
- Handle Type
- Cross
- Flow Rate
- 1.2 GPM
- Faucet Finish
- Matte Black
- Item
- Wall-Mount Clawfoot Tub Faucet
Description
This faucet's modern features create a bold and edgy design in your bathroom. The Hamilton two-handle wall mount bathroom faucet and its featured sturdy brass construction and premium finish are guaranteed to glamorize your home's modern ensemble for years to come. Attached to the wall behind your sink, the horizontal pop adds a stunning element to your bathroom design. Clean-up is also made a breeze as counter space is cleared up.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.