Shop KINGSTON BRASS
See all product information
Create Account
Double-Handle Wall Mount Bathroom Faucet, Antique Brass
- Mfr # KS3243BL
- Zoro # G423925611
product price:Â
$
454.99
/ea
Free Shipping & Returns
Key Features
ADA Compliance
Yes
Flow Rate
1.2 GPM
Mounting Type - Faucet
Wall Mount
Water Inlet Connection Size
1/2 in
Body Material
Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KS3243BL
- Zoro #
- G423925611
- UPC #
- 196507302126
- Country of Origin
- Taiwan, Province of China
- ADA Compliance
- Yes
- Item
- Deck-Mount Clawfoot Tub Faucet
- Flow Rate
- 1.2 GPM
- Mounting Type - Faucet
- Wall Mount
- Body Material
- Brass
- Faucet Finish
- Antique Brass
- Handle Type
- Lever
- Includes
- Faucet; Hand Shower; Mounting Hardware; Installation Manual
Dimensions
- Water Inlet Connection Size
- 1/2 in
- Height
- 12-15/16 in
Description
Return to the antique designs of the early 20th Century with this faucet, offering detailings of refined splendor and ornate design to your home. Attached to the wall behind your sink, the horizontal pop adds a stunning element to your bathroom design. Clean-up is also made a breeze as counter space is cleared up. The Vintage wall mount bathroom faucet and its featured sturdy brass construction and premium antique brass finish are guaranteed to glamorize your home's traditional ensemble for years to come. Let this faucet bring about an air of traditional allure to your interior home design.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.