Double-Handle Wall Mount Bathroom Faucet, Oil Rubbed Bronze
- Mfr # KS7255BEX
- Zoro # G723929227
product price:Â
$
589.99
/ea
Free Shipping & Returns
Key Features
Body Material
Brass
Handle Type
Cross
Mounting Type - Faucet
Wall Mount
Includes
Faucet; Mounting Hardware
Height
5-13/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS7255BEX
- Zoro #
- G723929227
- UPC #
- 196507302355
- Country of Origin
- Taiwan, Province of China
Dimensions
- Height
- 5-13/16 in
- Water Inlet Connection Size
- 1/2 in
Details
- Body Material
- Brass
- Handle Type
- Cross
- Mounting Type - Faucet
- Wall Mount
- Includes
- Faucet; Mounting Hardware
- Flow Rate
- 1.2 GPM
- ADA Compliance
- No
- Item
- Wall-Mount Bathroom Faucets
- Faucet Finish
- Oil Rubbed Bronze
Description
The spirit of the Victorian Era finds itself elegantly and eagerly spun into the unique design of this faucet. The Essex two-handle wall mount bathroom faucet and its featured sturdy brass construction and premium oil rubbed bronze finish are guaranteed to glamorize your home's traditional ensemble for years to come. Attached to the wall behind your sink, the horizontal pop adds a stunning element to your bathroom design. Clean-up is also made a breeze as counter space is cleared up. This faucet adds a sheen of classical grace to your traditional style.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.