AquaSense Snsr Gear Fct, 0.5 GPM Aer, Con Wire, Thermo Mxg Vlv
- Mfr # Z6915-XL-CWB-TMV-1
- Zoro # G615797255
Key Features
Specifications
Product Information
- MFR #
- Z6915-XL-CWB-TMV-1
- Zoro #
- G615797255
- UPC #
- 889934217186
- Country of Origin
- Taiwan, Province of China
Dimensions
- Width
- 10 in
- Length
- 12 in
- Height
- 6 in
- Size
- 0.375 in
Details
- Color
- Chrome
- Mounting Type
- Deckmount
- Finish
- PC
- Handle Type
- Sensor Operated
- Body Material
- Brass
- Voltage
- 7.5 V
- Includes
- Faucet, Mounting Hardware, Control Box, Power Supply, Thermostatic Mixing Valve
- Connection Type
- NPT
- Max. Pressure (PSI)
- 125 psi
- Power Source
- Hardwired
- Max. Temp. (F)
- 140° F
- Flow Rate (GPM)
- 5 gpm
Description
For a cost-effective and reliable sensor-operated faucet built with durability and commercial environments in mind, heres Zurns AquaSense Z6915 Series. Seamless and sleek, this 4-inch deck-mount sensor faucet will maintain its polished chrome-plated finish despite high usage. The hardwire-powered Z6915-XL-CWB-TMV-1fts infrared proximity sensor senses the user for precise hands-free operation. Its 0.5 gpm aerator and 30-second timeout feature save water and help keep costs down. The Z6915-XL-CWB-TMV-1 features a single-faucet thermostatic mixing valve for advanced temperature control. Note that the power converter for this hardwired faucet must be ordered separately Item no. P6000-HWS and will power up to 8 faucets. AquaSense sensor faucets are constructed of high-quality lead-free cast brass making them a durable, water-efficient choice for new commercial and retrofit construction projects alike.
- Touchless sensor faucet with proven gear-driven operation provides a soft close, ultimately delivering an effortless, quiet hands-free operation
- Reliable ceramic disc cartridge technology withstands up to 1,000,000-cycles
- Multiple vandal-resistant flow control options available for optimized performance and efficiency
- Prevents excessive water usage with 30-second timeout feature
- 4" wide, centerset deck-mounted base provides seamless aesthetic
- Hardwired power option meets the demands of high-traffic restrooms
- Single-faucet thermostatic mixing valve senses changes in the outlet temperature and adjusts hot or cold water flow to reach the pre-set temperature; increasing comfort and preventing scalding
- ADA compliant
- Improve temperature control, prevent scalding, and reach pre-set temperatures with included thermostatic mixing valve
- Connector wire for plug-in power converter 84" in length
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.