Shop KINGSTON BRASS
See all product information
Create Account
Double-Handle Wall Mount Bathroom Faucet, Polished Nickel
- Mfr # KS1226BPL
- Zoro # G023925745
product price:Â
$
524.99
/ea
Free Shipping & Returns
Key Features
Water Inlet Connection Size
5/8 in
Body Material
Brass
Mounting Type - Faucet
Wall Mount
Includes
Faucet; Mounting Hardware
Height
6-7/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KS1226BPL
- Zoro #
- G023925745
- UPC #
- 196507407951
- Country of Origin
- Taiwan, Province of China
- Body Material
- Brass
- Mounting Type - Faucet
- Wall Mount
- Includes
- Faucet; Mounting Hardware
- Item
- Wall-Mount Bathroom Faucets
- Handle Type
- Lever
- Flow Rate
- 1.2 GPM
- ADA Compliance
- Yes
- Faucet Finish
- Polished Nickel
Dimensions
- Water Inlet Connection Size
- 5/8 in
- Height
- 6-7/16 in
Description
The graceful elegance of timeless design is beautifully merged between British flair and Victorian delicacy within this faucet's white porcelain levers. The Bel-Air double-handle wall mount bathroom faucet and its durable brass construction and premium polished nickel finish are guaranteed to glamorize your home's traditional ensemble for years to come. Attached to the wall behind your sink, the horizontal pop adds a stunning element to your bathroom design. Clean-up is also made a breeze as counter space is cleared up. Varnish your bathroom with this state-of-the-art fixture.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.