Double-Handle Wall-Mount Pre-Rinse Bridge Kitchen Faucet, Antique Brass
- Mfr # GS1243NX
- Zoro # G023926568
product price:Â
$
814.99
/ea
Free Shipping & Returns
Key Features
Typical Application
Kitchen Faucets
Width
13-1/8 in
Inlet
1/2 in
Mounting Type
Wall Mount
Valve Type
Ceramic Disc Cartridge
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GS1243NX
- Zoro #
- G023926568
- UPC #
- 196507402307
- Country of Origin
- Taiwan, Province of China
- Typical Application
- Kitchen Faucets
- Item
- Pre-Rinse Kitchen Faucets
- Inlet
- 1/2 in
- Mounting Type
- Wall Mount
- Valve Type
- Ceramic Disc Cartridge
- Flow Rate
- 1.8 GPM
- ADA Compliant
- No
- Compliance
- Low Lead Compliant
- Number of Handles
- 2
- Material
- Brass
- Color/Finish
- Polished Chrome
- Handle Type
- Cross
- Includes
- Faucet; Mounting Hardware
- Faucet Spout
- Gooseneck/High Arc
- Finish
- Antique Brass
Dimensions
- Width
- 13-1/8 in
- Height
- 15-15/16 in
- Length (In.)
- 11 3/16 in
Description
The exquisite design of this faucet tastefully flatters the elegant architecture of traditional homes with its fine detailing. Designed for optimum versatility and functionality, the dual spray settings and extendable spout of this pre-rinse faucet, are designed to make every task effortless and enjoyable. Additionally, the rotating swivel spout leaves no area of the sink out of reach. Plus, the rugged industrial aesthetic of the exposed spring adds a bold, functional touch to your residential space, blending style with practicality seamlessly.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.