Shop KINGSTON BRASS
See all product information
Create Account
Two-Handle Wall Mount Kitchen Faucet, Antique Brass
- Mfr # KS1283BPL
- Zoro # G923926088
product price:Â
$
534.99
/ea
Free Shipping & Returns
Key Features
Number of Handles
2
Height
7-15/16 in
Includes
Faucet; Mounting Hardware
Mounting Type
Wall Mount
Handle Type
Lever
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS1283BPL
- Zoro #
- G923926088
- UPC #
- 196507409146
- Country of Origin
- Taiwan, Province of China
Dimensions
- Height
- 7-15/16 in
- Width
- 11-5/8 in
- Length (In.)
- 13 in
Details
- Item
- Wall Mount Kitchen Faucets
- Number of Handles
- 2
- Includes
- Faucet; Mounting Hardware
- Mounting Type
- Wall Mount
- Handle Type
- Lever
- Material
- Brass
- Faucet Spout
- Low Arc
- Inlet
- 5/8 in
- Compliance
- Low Lead Compliant
- Valve Type
- Ceramic Disc Cartridge
- ADA Compliant
- Yes
- Flow Rate
- 1.8 GPM
- Typical Application
- Kitchen Faucets
- Color/Finish
- Brushed Brass
- Finish
- Antique Brass
Description
The graceful elegance of timeless design is beautifully merged between British flair and Victorian delicacy within this faucet's white porcelain levers. Allow the brass construction to provide a sturdy and reliable fixture as it maximizes your counter space. Because of the horizontal pop that it gives, it is more of a centerpiece, perfect for planning a design around. Additionally, the unique look is great for a variety of styles from Art Deco to Farmhouse. Varnish your kitchen with this state-of-the-art fixture.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.