Shop KINGSTON BRASS
See all product information
Create Account
Double-Handle Wall-Mount Pre-Rinse Bridge Kitchen Faucet, Matte Black
- Mfr # GS8280CKL
- Zoro # G223927822
product price:Â
$
829.99
/ea
Free Shipping & Returns
Key Features
Length (In.)
8 in
Material
Brass
Mounting Type
Wall Mount
Number of Handles
2
Typical Application
Kitchen Faucets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GS8280CKL
- Zoro #
- G223927822
- UPC #
- 663370767449
- Country of Origin
- Taiwan, Province of China
- Material
- Brass
- Mounting Type
- Wall Mount
- Number of Handles
- 2
- Typical Application
- Kitchen Faucets
- Color/Finish
- Brushed Brass
- ADA Compliant
- Yes
- Inlet
- 1/2 in
- Includes
- Faucet; Mounting Hardware
- Handle Type
- Lever
- Finish
- Matte Black
- Item
- Pre-Rinse Kitchen Faucets
- Flow Rate
- 1.8 GPM
- Compliance
- Low Lead Compliant
- Faucet Spout
- Spring Neck
- Valve Type
- Ceramic Disc Cartridge
Dimensions
- Length (In.)
- 8 in
- Width
- 13-5/16 in
- Height
- 16-1/16 in
Description
This faucet's modern features create a bold and edgy design in your kitchen. Designed for optimum versatility and functionality, the dual spray settings and extendable spout of this pre-rinse faucet, are designed to make every task effortless and enjoyable. Additionally, the rotating swivel spout leaves no area of the sink out of reach. Plus, the rugged industrial aesthetic of the exposed spring adds a bold, functional touch to your residential space, blending style with practicality seamlessly.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.