Shop KINGSTON BRASS

KS3270PXBS Restoration 8" Bridge Kitchen Faucet W/ Sprayer, Matte Black

  • Mfr # KS3270PXBS
  • Zoro # G3095419

product price: 
$
652.99
/ea
Free Shipping & Returns

Key Features

Finish
Matte Black
Number of Handles
2
ADA Compliant
false
Mounting Type
Deck Mount
Includes
Faucet; Mounting Hardware
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KS3270PXBS
Zoro #
G3095419
UPC #
663370590450
Country of Origin
Taiwan, Province of China
Finish
Matte Black
Number of Handles
2
ADA Compliant
false
Mounting Type
Deck Mount
Item
Bridge Kitchen Faucet
Includes
Faucet; Mounting Hardware
Features
Solid brass construction for Reliability, Drip-free ceramic disc cartridge, Deck mount installation, 1.8 GPM/6.8 LPM spout flow rate at 60 PSI, Includes side sprayer, Cross handles for easy rotation, Corrosion-resistant finish, Designed for long-lasting durability
Material
Brass
Valve Type
Ceramic Disc Cartridge
Weight
8.93
Theme
Traditional
Handles Included
true
Faucet Centers
8
Kitchen Sprayer#
KBSPR0
Hose Included
false
Spray Diverter Item#
KSRP1271D
Cold Handle Item#
KBH1600PXC
Hot Handle Item#
KBH1600PXH
Collection
Restoration
Spout Flow Rate (GPM)
1.8
Pullout Spray
false
Pulldown Spray
false
Handle Style
Cross
Cold Cartridge Item#
KSRPL8100CC
Sidespray
true
Faucet Holes
4
Installation Type
Bridge
Drain Included
No
Hot Cartridge Item#
KSRPL8100HC
Item Weight (lbs)
8.93

Dimensions

Height
8
Width
9.44
Item Height (Inch)
8
Item Width (Inch)
9.44
Item Length (Inch)
11.06

Description

Classical artistry from the late 19th Century to early 20th Century is mirrored beautifully within this faucet's traditional charm. Whether you are striving for a Victorian-inspired kitchen or a vibrant 1950s-themed space, the unique bridge design is a highly favored option amongst those doing period-style kitchens. Because of its added architectural elements and detailing, the matte black finish will pop against your surrounding kitchen decor. Allow the brass construction, side sprayer, and swivel abilities to provide a sturdy and reliant fixture, great for use with any sink.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.