Double-Handle Wall-Mount Pre-Rinse Bridge Kitchen Faucet, Polished Nickel
- Mfr # GS1246BPL
- Zoro # G423929015
product price:Â
$
769.99
/ea
Free Shipping & Returns
Key Features
Height
15-15/16 in
Handle Type
Lever
Compliance
Low Lead Compliant
Material
Brass
Inlet
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GS1246BPL
- Zoro #
- G423929015
- UPC #
- 196507408750
- Country of Origin
- Taiwan, Province of China
Dimensions
- Height
- 15-15/16 in
- Length (In.)
- 14 1/8 in
- Width
- 13-1/8 in
Details
- Handle Type
- Lever
- Compliance
- Low Lead Compliant
- Material
- Brass
- Inlet
- 1/2 in
- Number of Handles
- 2
- ADA Compliant
- Yes
- Item
- Pre-Rinse Kitchen Faucets
- Valve Type
- Ceramic Disc Cartridge
- Typical Application
- Kitchen Faucets
- Includes
- Faucet; Mounting Hardware
- Color/Finish
- Brushed Nickel
- Flow Rate
- 1.8 GPM
- Mounting Type
- Wall Mount
- Faucet Spout
- Coil Spring
- Finish
- Polished Nickel
Description
The graceful elegance of timeless design is beautifully merged between British flair and Victorian delicacy within this faucet's white porcelain levers. Designed for optimum versatility and functionality, the dual spray settings and extendable spout of this pre-rinse faucet, are designed to make every task effortless and enjoyable. Additionally, the rotating swivel spout leaves no area of the sink out of reach. Plus, the rugged industrial aesthetic of the exposed spring adds a bold, functional touch to your residential space, blending style with practicality seamlessly.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.