Single-Handle Pull-Down Kitchen Faucet, Brushed Brass
- Mfr # LS2723DKL
- Zoro # G723926936
product price:Â
$
629.99
/ea
Free Shipping & Returns
Key Features
Handle Type
Lever
ADA Compliant
Yes
Number of Handles
1
Type
Pull-Down Kitchen Faucets
Compliance
Low Lead Compliant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LS2723DKL
- Zoro #
- G723926936
- UPC #
- 196507004839
- Country of Origin
- China
Dimensions
- Height
- 3-3/16 in
- Length (In.)
- 8 in
- Width
- 2-9/16 in
Details
- Handle Type
- Lever
- ADA Compliant
- Yes
- Number of Handles
- 1
- Type
- Pull-Down Kitchen Faucets
- Item
- Bidet Faucet
- Compliance
- Low Lead Compliant
- Color/Finish
- Polished Chrome
- Material
- Brass
- Valve Type
- Ceramic Disc Cartridge
- Includes
- Faucet; Mounting Hardware; Pop-Up Drain
- Flow Rate
- 1.8 GPM
- Inlet
- 1/2 in
- Finish
- Brushed Brass
- Mounting Type
- Deck Mount
- Typical Application
- Bathroom Faucets
- Faucet Spout
- Gooseneck/High Arc
Description
This faucet tastefully interweaves top-notch ergonomic design and the sheen of contemporary simplicity with its black silicone rubber coated handles and cylindrical facets. Designed for optimum versatility and functionality, modern day technology is provided for a state-of-the-art product. The Kaiser single-handle pull-down kitchen faucet features a high arching spout to easily clean larger dishes, swivel ability to reach any area in and around your sink, and a dual function pull-down sprayer to tackle tough messes. Matching accessories are available for use.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.