Double-Handle Widespread Kitchen Faucet, Antique Brass
- Mfr # KB1793BEXLS
- Zoro # G823929981
product price:Â
$
429.99
/ea
Free Shipping & Returns
Key Features
Compliance
Low Lead Compliant
Inlet
1/2 in
ADA Compliant
No
Number of Handles
2
Length (In.)
16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KB1793BEXLS
- Zoro #
- G823929981
- UPC #
- 196507409375
- Country of Origin
- Taiwan, Province of China
- Compliance
- Low Lead Compliant
- Inlet
- 1/2 in
- ADA Compliant
- No
- Number of Handles
- 2
- Typical Application
- Kitchen Faucets
- Handle Type
- Cross
- Valve Type
- Washerless Cartridge
- Mounting Type
- Deck Mount
- Flow Rate
- 1.8 GPM
- Color/Finish
- Brushed Brass
- Faucet Spout
- Gooseneck/High Arc
- Includes
- Faucet; Mounting Hardware
- Material
- Brass
- Finish
- Antique Brass
- Item
- Widespread Kitchen Faucets
Dimensions
- Length (In.)
- 16 in
- Width
- 9-1/16 in
- Height
- 9-3/8 in
Description
The spirit of the Victorian Era finds itself elegantly and eagerly spun into the unique design of this faucet. Able to fit a variety of sink set-ups, widespread kitchen faucets can be utilized in several multi-hole configurations. These are ideal for larger kitchens, as they are more spread apart, and with the included side-sprayer feature a 4-hole installation. The polished brass finish will also add a glistening elegance to your kitchen ensemble. Allow the brass construction to provide a sturdy and reliant fixture.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.