Shop KINGSTON BRASS

KS1270TXBS French Country Bridge Kitchen Faucet W/ Brass Sprayer, Black

  • Mfr # KS1270TXBS
  • Zoro # G3099077

product price: 
$
395.99
/ea
Free Shipping & Returns

Key Features

Finish
Matte Black
Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Height
8.56
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS1270TXBS
Zoro #
G3099077
UPC #
663370654824
Country of Origin
Taiwan, Province of China

Dimensions

Height
8.56
Width
10.94
Item Length (Inch)
13.13
Item Width (Inch)
10.94
Item Height (Inch)
8.56

Details

Finish
Matte Black
Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Item
Bridge Kitchen Faucet
Features
High quality brass construction, Drip-free ceramic disc cartridge, Deck mount 4-hole installation with side sprayer, 1.8 GPM/6.8 LPM water flow rate at 60 PSI, Includes matching brass side sprayer, 13-1/8" spout height, 8-9/16" spout reach, Rotating swivel spout, Dual cross handles for easy rotation, High quality finishing to resist tarnishing or corrosion
Valve Type
Ceramic Disc Cartridge
Includes
Faucet; Mounting Hardware
Material
Brass
Weight
9.56
Handles Included
true
Spout Flow Rate (GPM)
1.8
Hot Cartridge Item#
KSRPL2000HC
Handle Style
Cross
Cold Cartridge Item#
KSRPL2000CC
Sidespray
true
Collection
French Country
Kitchen Sprayer#
KBSPR0
Faucet Holes
4
Installation Type
Bridge
Drain Included
No
Hot Handle Item#
KSH7980TXH
Cold Handle Item#
KSH7980TXC
Faucet Centers
8
Item Weight (lbs)
9.56
Spray Diverter Item#
KSRP1271D
Theme
Traditional

Description

The dainty detailing of this faucet provides the delicacy of European antiquity along with top-of-the-line craftsmanship. Whether you are striving for a Victorian-inspired kitchen or a vibrant 1950s-themed space, the unique bridge design is a highly favored option amongst those doing period-style kitchens. Because of its added architectural elements and detailing, the matte black finish will pop against your surrounding kitchen decor. Allow the brass construction, side sprayer, and swivel abilities to provide a sturdy and reliant fixture, great for use with any sink.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.