Shop KINGSTON BRASS
See all product information
Create Account
Double-Handle Widespread Kitchen Faucet with Brass Sprayer, Antique Brass
- Mfr # KB1793BPLBS
- Zoro # G123926635
product price:Â
$
534.99
/ea
Free Shipping & Returns
Key Features
Valve Type
Washerless Cartridge
Width
7-11/16 in
Handle Type
Lever
Height
11-9/16 in
Mounting Type
Deck Mount
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KB1793BPLBS
- Zoro #
- G123926635
- UPC #
- 196507409344
- Country of Origin
- Taiwan, Province of China
- Valve Type
- Washerless Cartridge
- Handle Type
- Lever
- Mounting Type
- Deck Mount
- Item
- Widespread Kitchen Faucets
- Includes
- Faucet; Side Sprayer; Mounting Hardware
- Inlet
- 1/2 in
- Faucet Spout
- Gooseneck/High Arc
- ADA Compliant
- Yes
- Color/Finish
- Brushed Nickel
- Finish
- Antique Brass
- Number of Handles
- 2
- Compliance
- Low Lead Compliant
- Material
- Brass
- Flow Rate
- 1.8 GPM
- Typical Application
- Kitchen Faucets
Dimensions
- Width
- 7-11/16 in
- Height
- 11-9/16 in
- Length (In.)
- 16 in
Description
The graceful elegance of timeless design is beautifully merged between British flair and Victorian delicacy within this faucet's white porcelain levers. Able to fit a variety of sink set-ups, widespread kitchen faucets can be utilized in several multi-hole configurations. These are ideal for larger kitchens, as they are more spread apart, and with the included side-sprayer feature a 4-hole installation. The premium finish will also add a glistening elegance to your kitchen ensemble. Allow the brass construction to provide a sturdy and reliant fixture.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.