Shop KINGSTON BRASS
See all product information
Create Account
Double-Handle Widespread Kitchen Faucet with Brass Sprayer, Antique Brass
- Mfr # KB1793TXBS
- Zoro # G823926102
product price:Â
$
724.99
/ea
Free Shipping & Returns
Key Features
Number of Handles
2
Mounting Type
Deck Mount
Height
9-1/2 in
Handle Type
Cross
Compliance
Low Lead Compliant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KB1793TXBS
- Zoro #
- G823926102
- UPC #
- 196507296814
- Country of Origin
- Taiwan, Province of China
- Number of Handles
- 2
- Mounting Type
- Deck Mount
- Handle Type
- Cross
- Compliance
- Low Lead Compliant
- Flow Rate
- 1.8 GPM
- Faucet Spout
- High Arc
- Inlet
- 1/2 in
- Finish
- Antique Brass
- Includes
- Faucet; Mounting Hardware; Pop-Up Drain
- Valve Type
- Washerless Cartridge
- Item
- Widespread Bathroom Faucet
- ADA Compliant
- No
- Typical Application
- Bathroom Faucets
- Type
- Widespread Kitchen Faucets
- Color/Finish
- Antique Brass
- Material
- Brass
Dimensions
- Height
- 9-1/2 in
- Length (In.)
- 10 9/16 in
- Width
- 6-13/16 in
Description
The dainty detailing of this faucet provides the delicacy of European antiquity along with top-of-the-line craftsmanship. Able to fit a variety of sink set-ups, widespread kitchen faucets can be utilized in several multi-hole configurations. These are ideal for larger kitchens, as they are more spread apart, and with the included side-sprayer feature a 4-hole installation. The antique brass finish will also add a glistening elegance to your kitchen ensemble. Allow the brass construction to provide a sturdy and reliant fixture.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.